SZ1 STR W/SS OL RELAY

Item #: 615315

Cat #: CR306CXG002

UPC: 783166564608

Sign In or Register to view pricing and more.
Documents & Guides
NEMA power devices. Overload relays. Size 1 FVNR 6.5-13.5 amps. G0024608

Overview

NEMA power devices. Overload relays. Size 1 FVNR 6.5-13.5 amps. G0024608
Also known as: 783166564608, CR306CXG002

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC: 600
Phase: 3
Size: 1
Type: Motor Starter
Amps: 27

Customer Reviews

No reviews for this product
(0)