This product has been discontinued.
LEDstixx Cooler Light System, Horizontal, Shelf, 7.2W, 24V, 48"
Item #: 615314
Cat #: LSX/H/24V/840/48/SHL/1PK
UPC: 046135716737
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Horizontal, Shelf, 7.2 Watt, 24 Volt, 48 in, 4000K, 85 CRI, Lumens: 750, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71673
Overview
LEDstixx Cooler Light System, Horizontal, Shelf, 7.2 Watt, 24 Volt, 48 in, 4000K, 85 CRI, Lumens: 750, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71673
Also known as: 046135716737, LSX/H/24V/840/48/SHL/1PK
Specifications
Color Temperature: | 4000 (Cool White) |
Color: | Chrome |
Mounting: | Bracket |
Length: | 4 ft, 48 in |
Volts AC: | 24 |
Wattage: | 7.200 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Mounting: | Bracket |
Volts AC: | 24 |
Light Technology: | LED |
Color: | Chrome |
Length: | 4 ft, 48 in |
Wattage: | 7.200 |
Customer Reviews
No reviews for this product
(0)