Breaker, Miniature Industrial, 15A, 3P, 240VAC, 10kAIC, Plug On

Item #: 615313

Cat #: HQP3015H

UPC: 786679344507

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature Industrial, Type HQP, Plug-On, 15 Amp, 3-Pole, 240 Volt AC, 10 kAIC

Overview

Breaker, Miniature Industrial, Type HQP, Plug-On, 15 Amp, 3-Pole, 240 Volt AC, 10 kAIC
Also known as: 786679344507, HQP3015H

Specifications

Poles: 2
Amps: 15
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 15
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)