
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cap, Clamp-On, Conduit Size: 1". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40015*
Overview
Service Entrance Cap, Clamp-On, Conduit Size: 1". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40015*
Also known as: 781002400158, EC100
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Type: | Service Entrance Cap, Clamp-On |
Material: | Die Cast Aluminum |
Type: | Service Entrance Cap, Clamp-On |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)