#8-10 Slotted Power Bit

Item #: 615180

Cat #: IB2SX

UPC: 781002602163

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, #8-10 Slotted, Point Size: #2, Length: 3", Includes: (2) Bits.

Overview

Power Bit, #8-10 Slotted, Point Size: #2, Length: 3", Includes: (2) Bits.
Slotted Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide maximum durability.
Also known as: 781002602163, IB2SX

Specifications

Type: Power Bit, Slotted
Length: 3 in
Type: Power Bit, Slotted
Length: 3 in

Customer Reviews

No reviews for this product
(0)