Power Supply, 120W, 24 - 28VDC, Output, 180/264V AC Input

Item #: 61518

Cat #: 1606-XLE120EE

UPC: 662074643882

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 180/264 Volt AC Input

Overview

Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 180/264 Volt AC Input
Also known as: 662074643882, 1606-XLE120EE

Specifications

Volts DC Range: 24, 28
Type: Power Supply
Wattage: 120
Volts DC Range: 24, 28
Wattage: 120
Type: Power Supply

Customer Reviews

No reviews for this product
(0)