Masking Tape, Tan, Polyvinyl Chloride, 2" x 60 yd

Item #: 615157

Cat #: 200MT

UPC: 781002300205

Documents & Guides
Masking Tape, Tan, Polyvinyl Chloride, 2 Inch x 60 Yards
Sign In or Register to view pricing and more.

No associated products found.

Overview

Masking Tape, Tan, Polyvinyl Chloride, 2 Inch x 60 Yards
Masking Tape is a general purpose tape that is intended to be used for indoor applications.
Also known as: 781002300205, 200MT

Specifications

Width: 2 in
Material: Polyvinylchloride
Length: 180 ft
Color: Tan
Width: 2 in
Length: 180 ft
Material: Polyvinylchloride
Color: Tan

Customer Reviews

No reviews for this product
(0)