Compression Lug, Copper, 1 Hole 3/8", Long Barrel, 500 MCM

Item #: 615151

Cat #: YAZ34TC38

UPC: 781810240434

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 3/8 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 3/8 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810240434, YAZ34TC38

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 500
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)