UNICODE & CONTENDER 2X4 REPLAC

Item #: 615130

Cat #: UCPBM1RE

UPC: 781381806428

Sign In or Register to view pricing and more.
Documents & Guides
UniCode One Labyrinth Pushbutton Switch, Action: Maintained, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, 5 Amp At 125 VDC, Enclosure: NEMA 3, 3R, 4, 4X, Cap/Lens Color: Red, Standard: UL 508, UL 698, UL 1604, ISA

Overview

UniCode One Labyrinth Pushbutton Switch, Action: Maintained, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, 5 Amp At 125 VDC, Enclosure: NEMA 3, 3R, 4, 4X, Cap/Lens Color: Red, Standard: UL 508, UL 698, UL 1604, ISA
Also known as: 781381806428, UCPBM1RE

Specifications

Color: Red
Type: Non-Illuminated, Pushbutton
Color: Red
Type: Non-Illuminated, Pushbutton

Customer Reviews

No reviews for this product
(0)