1 In 90d Conn Lfmc/lfnc

Item #: 61513

Cat #: LML-31

UPC: 687855383313

Sign In or Register to view pricing and more.
Documents & Guides
Features:2.9in Length X 3.34in Height, 0.66 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:1in, Material:zinc Die Cast

Overview

Features:2.9in Length X 3.34in Height, 0.66 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:1in, Material:zinc Die Cast
Also known as: 687855383313, LML-31

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)