GED TEY340AS1A 3P A AUXILIARY SW

Item #: 615129

Cat #: TEY340AS1A

UPC: 783164197044

Documents & Guides
GED TEY340AS1A 3P A AUXILIARY SW
Sign In or Register to view pricing and more.

No associated products found.

Overview

GED TEY340AS1A 3P A AUXILIARY SW
Also known as: 783164197044, TEY340AS1A

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)