Self-Drilling Screw, Pan Head, Phillips, #10 x 2", Zinc Plated Steel

Item #: 615122

Cat #: TEKPH102

UPC: 781002174509

Sign In or Register to view pricing and more.
Self Drilling Screws, Pan Head Phillips, 10 x 2 Inch

Overview

Self Drilling Screws, Pan Head Phillips, 10 x 2 Inch
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002174509, TEKPH102

Specifications

Length: 2 in
Size: # 10
Drive: Phillips
Material: Steel
Length: 2 in
Drive: Phillips
Size: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)