Cable Tie Mounting Base, Nylon, 1", UV Black

Item #: 615114

Cat #: DT100SB

UPC: 781002511021

Cable Tie Mounting Base, Nylon, 1 Inch, UV Black, .05 Inch Slot Height, .20 Inch Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie Mounting Base, Nylon, 1 Inch, UV Black, .05 Inch Slot Height, .20 Inch Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag
Mounting Bases are a self adhesive, anchoring point for cable ties that helps to secure wires and cables in place. They are UV resistant and ideal for outdoor applications.
Also known as: 781002511021, DT100SB

Specifications

Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 0.990 in
Length: 1 in
Mounting: Adhesive, # 6 Screw
Width: 0.990 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)