#6-32 x 3/4" Round Head Machine Screw, Slotted/Phillipse

Item #: 615109

Cat #: RMC63234

UPC: 781002558224

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55822.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55822.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558224, RMC63234

Specifications

Screw Head: Round
Length: 3/4 in
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Length: 3/4 in
Size: # 6

Customer Reviews

No reviews for this product
(0)