Mounting Hole Cable Tie, #10, Natural, 8"

Item #: 615079

Cat #: DTM6

UPC: 781002520061

Mounting Hole Cable Tie, #10, Natural, 8 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Hole Cable Tie, #10, Natural, 8 Inch
Heavy Duty Mounting Cable Ties utilize a screw or rivet to mount the cable tie to a surface before final assembly. They are ideal for cable and wire bundling applications where the cable tie needs to be mounted or fixed to a control panel, wall or ceiling.
Also known as: 781002520061, DTM6

Specifications

Width: 0.177 in
Size: # 10
Color: White
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.177 in
Color: White
Length: 8 in
Size: # 10
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)