Conduit Body Cover with Neoprene Gasket, Size: 2", Iron

Item #: 615061

Cat #: APP670FIG

UPC: 781381167802

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, Form 7, Size: 2 Inch, Material: Iron.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, Form 7, Size: 2 Inch, Material: Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167802, APP670FIG

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: Iron Alloy
Family / Style: Form 7
Material: Iron Alloy
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)