Hex Head Cap Screw, Grade 5, Zinc Plated Steel, 3/8 x 1-1/2"

Item #: 615047

Cat #: 5MB38112

UPC: 781002180326

Hex Head Cap Screw, 3/8 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hex Head Cap Screw, 3/8 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180326, 5MB38112

Specifications

Length: 1 1/2 in
Diameter: 3/8 in
Material: Steel
Length: 1 1/2 in
Material: Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)