Pipe Strap, 1-Hole, Size: 1-1/4", Material/Finish: Steel/Zinc
Item #: 615016
Cat #: HW125
UPC: 781002278153
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Strap, 1-Hole, Size: 1-1/4", Material/Finish: Steel/Zinc
Overview
Pipe Strap, 1-Hole, Size: 1-1/4", Material/Finish: Steel/Zinc
Rigid One Hole Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.
Also known as: 781002278153, HW125
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 1 1/4 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)