Pipe Strap, 1", 2-Hole, Steel/Zinc Plated

Item #: 615003

Cat #: HW403

UPC: 781002279150

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Strap, 1 Inch, 2-Hole, Steel/Zinc Plated, For Use With Pipe

Overview

Pipe Strap, 1 Inch, 2-Hole, Steel/Zinc Plated, For Use With Pipe
Two Hole Rigid Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other similar surfaces. They are zinc plated for corrosion resistance
Also known as: 781002279150, HW403

Specifications

Diameter: 1 in
Material: Steel
Mounting: 2-Hole
Finish: Zinc
Diameter: 1 in
Mounting: 2-Hole
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)