Pipe Strap, 2-Hole, Size: 3/4", Material/Finish: Steel/Zinc
Item #: 614990
Cat #: HW402
UPC: 781002279105
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Strap, 1-Hole, Size: 3/4", Material/Finish: Steel/Zinc
Overview
Pipe Strap, 1-Hole, Size: 3/4", Material/Finish: Steel/Zinc
Two Hole Rigid Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other similar surfaces. They are zinc plated for corrosion resistance
Also known as: 781002279105, HW402
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 3/4 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)