1" Self Drilling Screw

Item #: 614981

Cat #: TEKPH101

UPC: 781002174356

Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Phillips Pan Head, Size: #10 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17435.*

Overview

Self Drilling Screw, Phillips Pan Head, Size: #10 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17435.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002174356, TEKPH101, 1" Grabber Screw

Specifications

Size: # 10
Drive: Phillips
Length: 1 in
Material: Steel
Size: # 10
Length: 1 in
Drive: Phillips
Material: Steel

Customer Reviews

No reviews for this product
(0)