This product may not be available in all locations.
1
more

Breaker, Molded Case, 20A, 1P, 277/480VAC, 25kAIC, Load Lugs
Item #: 614976
Cat #: TEYD1020B
UPC: 783164461473
Documents & Guides
Breaker, Molded Case, 20 Amp, 1-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, 20 Amp, 1-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Also known as: 783164461473, TEYD1020B
Specifications
Volts AC: | 480, 277 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 25 kA |
Volts AC: | 480, 277 |
Poles: | 1 |
Mounting: | Bolt On |
Amps: | 20 |
Family / Style: | E150 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)