Conduit Piston, 3"

Item #: 614957

Cat #: PFP300

UPC: 781002320449

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Piston, Diameter: 3". *Dottie Part # 32044*

Overview

Conduit Piston, Diameter: 3". *Dottie Part # 32044*
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the oppposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.
Also known as: 781002320449, PFP300, mice, Conduit Pigs, Conduit Pig, mouse

Specifications

Diameter: 3 in
Type: Piston, Conduit
Size: 3
Diameter: 3 in
Size: 3
Type: Piston, Conduit

Customer Reviews

No reviews for this product
(0)