Oval Head, Wallplate Screw, Steel, White

Item #: 614940

Cat #: 415WHT

UPC: 781002159353

Sign In or Register to view pricing and more.
Documents & Guides
3/4" Length, 6-32 Thread, White, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15935*

Overview

3/4" Length, 6-32 Thread, White, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15935*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159353, 415WHT

Specifications

Length: 3/4 in
Color: Metallic, White
Type: Wall Plate Screw, Slotted
Material: Steel
Length: 3/4 in
Type: Wall Plate Screw, Slotted
Color: Metallic, White
Material: Steel

Customer Reviews

No reviews for this product
(0)