1-1/4 To 2" Armored Ground Clamp Bronze

Item #: 614935

Cat #: 28

UPC: 781002100454

Documents & Guides
Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1-1/4" - 2". *Dottie Part # 10045.*
Sign In or Register to view pricing and more.

Overview

Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1-1/4" - 2". *Dottie Part # 10045.*
Armored Ground Clamps are used to connect bare or armored copper wire to steel water pipe for grounding. They feature an integral clamp that securely holds armor conduit, and a set screw that tightly grips bare copper wire, decreasing the chances of the grounding conductors being pulled out. They are manufactured with a highly conductive copper alloy.
Also known as: 781002100454, 28

Specifications

Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Allowable Gauge Range: 8 - 6
Material: Bronze

Customer Reviews

No reviews for this product
(0)