Compression Lug, 2-Hole, Copper, 250 MCM, 3/8" Bolt Holes, Yellow

Item #: 614920

Cat #: YA29L2TC38

UPC: 781810503676

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 kcmil, 3/8 In Bolt Holes, 1 In Spacing, Coded Yellow, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 kcmil, 3/8 In Bolt Holes, 1 In Spacing, Coded Yellow, Peep Hole
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810503676, YA29L2TC38

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)