Compression Lug, 1-Hole, Long Barrel, 1 AWG, 1/4" Stud

Item #: 614868

Cat #: YAZ1CTC14

UPC: 781810239735

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 1 AWG, 1/4" Stud

Overview

Compression Lug, 1-Hole, Long Barrel, 1 AWG, 1/4" Stud
Also known as: 781810239735, YAZ1CTC14

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)