Cable Tie, Standard, UV Nylon, 11-1/4" Long, Black, 100/PK

Item #: 614849

Cat #: DT11B

UPC: 781002505112

Documents & Guides
Cable Tie, Standard Cross Section, Weather Resistant Nylon, 11-1/4" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 3" Bundle Diameter, 100/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Standard Cross Section, Weather Resistant Nylon, 11-1/4" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 3" Bundle Diameter, 100/PK
UV Black Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.
Also known as: 781002505112, DT11B

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.250 in
Product Thickness: 0.052 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.250 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)