Pipe Strap, 1-Hole, Size: 2-1/2", Material/Finish: Steel/Zinc
Item #: 614843
Cat #: TW250
UPC: 781002277262
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Strap, 1-Hole, Size: 2-1/2 Inch, Material/Finish: Steel/Zinc, For Use With EMT Conduit
Overview
Pipe Strap, 1-Hole, Size: 2-1/2 Inch, Material/Finish: Steel/Zinc, For Use With EMT Conduit
One Hole EMT Straps are used to secure EMT conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.
Also known as: 781002277262, TW250
Specifications
Material: | Steel |
Diameter: | 2 1/2 in |
Finish: | Zinc |
Material: | Steel |
Finish: | Zinc |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)