This product may not be available in all locations.
2
more
Breaker, Bolt On, 3P, 20A, 480Y/277VAC, 25KAIC, Thermal Magnetic
Item #: 61484
Cat #: EDB34020
UPC: 78590187524
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 20 Amp, 480Y/277 Volt AC, 25KAIC
Overview
Breaker, Bolt On, 3 Pole, 20 Amp, 480Y/277 Volt AC, 25KAIC
Lighting Panelboard Circuit Breakers from Square D™ by Schneider Electric™ provide a wide variety of robust features for use in Square D NF panelboards. With current ratings from 15 to 125 Amps, and included VISI-TRIP feature, these circuit breakers are proven effective and reliable.
Also known as: 78590187524, EDB34020
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 20 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Amps: | 20 |
Mounting: | Bolt On |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)