Grounding Bushing, Insulated, 3", Zinc Die Cast
Item #: 614828
Cat #: GBL300
UPC: 781002104353
Sign In or Register to view pricing and more.
Grounding Bushing, Insulated, 2 Inch, 14 - 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit, Dual Rated For CU/AL Grounding
Overview
Grounding Bushing, Insulated, 2 Inch, 14 - 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit, Dual Rated For CU/AL Grounding
Insulated Ground Bushings are used to fasten and ground threaded rigid conduit or IMC to an enclosure. They feature a Zinc/Aluminum body and a 90° Copper/Aluminum dual rated lay in lug that is intended for grounding jumper to neutral bus bar.
Also known as: 781002104353, GBL300
Specifications
Diameter: | 3 in |
Material: | Zinc Die Cast |
Diameter: | 3 in |
Material: | Zinc Die Cast |
Customer Reviews
No reviews for this product
(0)