Conduit Hanger with Bolt, Diameter: 2", Steel

Item #: 614792

Cat #: PH200B

UPC: 781002283324

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hanger with Bolt, Diameter: 2 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.

Overview

Conduit Hanger with Bolt, Diameter: 2 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.
Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts.
Also known as: 781002283324, PH200B, Bow legged cowboy

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)