
Patch Cord, CAT5e, 4-Pair, Yellow, 3', No Boots, CMR
Item #: 61478
Cat #: CAT5E03FTBYEL
UPC: 769555901025
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Yellow, 3', No Boots, Copper, CMR
Overview
Patch Cord, CAT5e, 4-Pair, Yellow, 3', No Boots, Copper, CMR
Also known as: 769555901025, CAT5E03FTBYEL
Specifications
Gauge: | 24 |
Length: | 3 ft |
Material: | Copper |
Conductors: | 4 Pair |
Color: | Yellow |
Shielding: | Unshielded |
Gauge: | 24 |
Material: | Copper |
Color: | Yellow |
Length: | 3 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)