#6-32 x 1-1/4" Flat Head Machine Screw, Square/Phillips
Item #: 614765
Cat #: FMDD632114
UPC: 781002654940
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Flat Head, Phillips Square Drive, #6-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 632114.*
Overview
Machine Screw, Flat Head, Phillips Square Drive, #6-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 632114.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654940, FMDD632114
Specifications
Length: | 1 1/4 in |
Drive: | Phillips |
Size: | # 6 |
Material: | Steel |
Screw Head: | Flat |
Length: | 1 1/4 in |
Size: | # 6 |
Screw Head: | Flat |
Drive: | Phillips |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)