Masking Tape, Outdoor, 2" x 60 Yards, Blue

Item #: 614759

Cat #: 200-MT-BLUE

UPC: 781002281436

Documents & Guides
Masking Tape, 2" X 60 Yards, Outdoor Type, Color: Blue.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Masking Tape, 2" X 60 Yards, Outdoor Type, Color: Blue.
2" x 60 Yards Masking Tape (Outdoor Type - Blue)
Also known as: 781002281436, 200-MT-BLUE

Specifications

Width: 2 in
Color: Blue
Length: 180 ft
Width: 2 in
Length: 180 ft
Color: Blue

Customer Reviews

No reviews for this product
(0)