Wood Screws, Zinc Plated, Flat Head Phillips, #10 x 2"

Item #: 614757

Cat #: PHFW102

UPC: 781002568582

Sign In or Register to view pricing and more.
Documents & Guides
Wood Screws, Zinc Plated, Flat Head Phillips, #10 x 2 Inch

Overview

Wood Screws, Zinc Plated, Flat Head Phillips, #10 x 2 Inch
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002568582, PHFW102

Specifications

Length: 2 in
Size: # 10
Drive: Phillips
Material: Steel
Screw Head: Flat
Length: 2 in
Drive: Phillips
Screw Head: Flat
Size: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)