Conduit Body, Type: C, Size: 2", Cover/Gasket, Aluminum

Item #: 614751

Cat #: C200CG

UPC: 781002107125

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum

Overview

Conduit Body, Type: C, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002107125, C200CG

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)