Terminal Block, Fuse Holder, 10mm, 1/4" Fuse, 50 per Package

Item #: 614749

Cat #: CR451WNFB04B00G

UPC: 783166649879

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fuse Holder, 10mm, 1/4 Inch Fuse, 50 per Package

Overview

Terminal Block, Fuse Holder, 10mm, 1/4 Inch Fuse, 50 per Package
Also known as: 783166649879, CR451WNFB04B00G

Specifications

Type: Fuse Holder, Terminal Block
Size: 10 mm
Family / Style: Entrelec
Volts AC: 600
Type: Fuse Holder, Terminal Block
Family / Style: Entrelec
Size: 10 mm
Volts AC: 600

Customer Reviews

No reviews for this product
(0)