Selector Switch, 2 Position, Maintained, Red Knob, 2NO/NC Contact

Item #: 614745
Cat #: CR104PSG21R91
UPC: 783166285312
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Red Knob, 2 Normally Open, 2 Normally Closed, Contact Blocks, 10 Amp, 600 Volt AC

Overview

Selector Switch, 2 Position, Maintained, Red Knob, 2 Normally Open, 2 Normally Closed, Contact Blocks, 10 Amp, 600 Volt AC
Also known as: 783166285312, CR104PSG21R91

Specifications

Color: Red
Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Red
Type: Knob, 2 Position, Selector Switch
Family / Style: CR104
Amps: 10
Size: 30 mm
Volts AC: 600

Customer Reviews

No reviews for this product
(0)