Indicator Light,Amber, LED, 120VAC/DC

Item #: 614726

Cat #: CR104PLG82M

UPC: 783166583098

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Amber LED, 120 Volt AC/DC, Supply, 120 Volt Lamp

Overview

Indicator Light, Amber LED, 120 Volt AC/DC, Supply, 120 Volt Lamp
Also known as: 783166583098, CR104PLG82M

Specifications

Color: Amber
Type: Indicator Light, LED
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Color: Amber
Mounting: Panel
Family / Style: CR104
Type: Indicator Light, LED
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)