
3/8" x 1" Hex Head Cap Screw, Grade 5, Steel
Item #: 614713
Cat #: 5MB381
UPC: 781002180302
Documents & Guides
Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 3/8" x 1"
Sign In or Register to view pricing and more.
Overview
Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 3/8" x 1"
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180302, 5MB381
Specifications
Drive: | Hex |
Length: | 1 in |
Diameter: | 3/8 in |
Material: | Steel |
Drive: | Hex |
Diameter: | 3/8 in |
Length: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)