Drive, PowerFlex 40M, 480VAC, 3PH, 8.7A, 3.7KW, 5.0HP, IP20

Item #: 61470

Cat #: 22F-D8P7N103

UPC: 820919785207

Documents & Guides
Drive, Variable Frequency, PowerFlex 40M, 480 Volt AC, 3 Phase, 8.7 Amp, 3.7 Kilowatt, 5.0 Horse Power, IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40M, 480 Volt AC, 3 Phase, 8.7 Amp, 3.7 Kilowatt, 5.0 Horse Power, IP20
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785207, 22F-D8P7N103

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 8.700
Wattage: 3.700
Phase: 3
Horsepower: 5
IP/NEMA Rating: IP20
Wattage: 3.700
Volts AC: 480
Type: Variable Frequency Drive
Amps: 8.700

Customer Reviews

No reviews for this product
(0)