Relay, Control, 24VDC, Spring Clamps, 2NO Contacts, 2NC Contacts

Item #: 61469

Cat #: 700-K22Z-KJ

UPC: 662074502639

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, Spring Clamps, 2 Normally Open, Contacts, 2 Normally Closed, Contacts

Overview

Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, Spring Clamps, 2 Normally Open, Contacts, 2 Normally Closed, Contacts
Also known as: 662074502639, 700-K22Z-KJ

Specifications

Volts DC Control: 24
Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Amps: 10
Poles: 4
Type: Control, Miniature, Relay
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)