This product may not be available in all locations.
Breaker, Bolt On, 3P, 25A, 480Y/277VAC, 18kAIC, Thermal Magnetic
Item #: 61467
Cat #: EDB34025
UPC: 785901875253
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 25 Amp, 480Y/277 Volt AC, 18kAIC
Overview
Breaker, Bolt On, 3 Pole, 25 Amp, 480Y/277 Volt AC, 18kAIC
Also known as: 785901875253, EDB34025
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 25 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 25 |
Mounting: | Bolt On |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)