Fluorescent Lamp, Coated, T12, 96", 60W, 4100K
Item #: 614666
Cat #: 44011G
UPC: 726585000463
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Coated, T12, 60 Watt, 4100K, Base: Single Pin, 62 CRI, Lumens: 5500, Length: 96 inch
Overview
Fluorescent Lamp, Coated, T12, 60 Watt, 4100K, Base: Single Pin, 62 CRI, Lumens: 5500, Length: 96 inch
Also known as: 726585000463, 44011G
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 62 |
Length: | 8 ft, 96 in |
Lumens: | 5500 |
Wattage: | 60 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | 1-Pin (Fa8) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Length: | 8 ft, 96 in |
Wattage: | 60 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Rendering Index (CRI): | 62 |
Lumens: | 5500 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)