Limit Switch, Side Rotary, No Lever, 2 Circuit, 10A, 600VAC, 250VDC

Item #: 614640

Cat #: GLAB01A-5

UPC: 784549241475

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, No Lever, 2 Circuit, 10 Amp, 600 Volt AC, 250 Volt DC

Overview

Limit Switch, Side Rotary, No Lever, 2 Circuit, 10 Amp, 600 Volt AC, 250 Volt DC
Also known as: 784549241475, GLAB01A-5

Specifications

Type: Side Rotary, Limit Switch
Volts DC: 250
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Type: Side Rotary, Limit Switch
Poles: 2
Mounting: Surface
Volts DC: 250
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)