PVC Coated Rigid Shoe Kit

Item #: 6146

Cat #: 37279

UPC: 783310372790

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Rigid Shoe Group, Rigid Diameter: 1/2" - 2", Compatible Models: 555, Includes: 1/2" - 1-1/4" Roller Support (00946), 1/2" - 1-1/4" Shoe (00573), 1-1/2" & 2" Shoe (37281), 1-1/2" - 2" Roller Support (37282), Storage Box (1723).

Overview

PVC Coated Rigid Shoe Group, Rigid Diameter: 1/2" - 2", Compatible Models: 555, Includes: 1/2" - 1-1/4" Roller Support (00946), 1/2" - 1-1/4" Shoe (00573), 1-1/2" & 2" Shoe (37281), 1-1/2" - 2" Roller Support (37282), Storage Box (1723).
Also known as: 783310372790, 37279, Ocal

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Shoe Kit
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Type: Shoe Kit

Customer Reviews

No reviews for this product
(0)