Breaker, Bolt On, 3P, 30A, 480Y/277VAC, 25KAIC, Thermal Magnetic

Item #: 61452

Cat #: EDB34030

UPC: 785901875260

Sign In or Register to view pricing and more.

Overview

Breaker, Bolt On, 3 Pole, 30 Amp, 480Y/277 Volt AC, 25KAIC
Lighting Panelboard Circuit Breakers from Square D™ by Schneider Electric™ provide a wide variety of robust features for use in Square D NF panelboards. With current ratings from 15 to 125 Amps, and included VISI-TRIP feature, these circuit breakers are proven effective and reliable.
Also known as: 785901875260, EDB34030

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)