AB 505-ACD SIZE 0 RVSG STARTER

Item #: 614507

Cat #: 505-ACD

UPC: 781180245671

Sign In or Register to view pricing and more.
Documents & Guides
AB 505-ACD SIZE 0 RVSG STARTER

Overview

AB 505-ACD SIZE 0 RVSG STARTER
Also known as: 781180245671, 505-ACD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Horsepower: 5
Size: 0
Volts AC Control: 115/120
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 9
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Horsepower: 5
Volts AC Control: 115/120
Material: Stainless Steel
Amps: 9
Poles: 3
Size: 0
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)