This product may not be available in all locations.
3
more
![Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space](https://rexel-cdn.com/products/pdocrefhomc30ucda19pfiletyperendition4000png.jpg?i=90DACCB2-B84E-4811-8204-C56B82D455CA&f=420)
Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space
Item #: 61450
Cat #: HOMC30UC
UPC: 785901077541
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space
Overview
Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space
Also known as: 785901077541, HOMC30UC
Specifications
Mounting: | Flush, Surface |
Family / Style: | Homeline |
Spaces: | 30 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
Spaces: | 30 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)